RABS/isolator gloves, BioClean™ Sterile Nitrile, GGL
Supplier: Nitritex
Certificates
About this item
These isolator gloves are manufactured from accelerator-free nitrile with very low levels of particles and excellent ESD properties.
- Designed for use in product contact areas
- 100% air leak tested
- Ultra-clean surface ensures product protection
- Specially designed to minimise hand fatigue
- Suitable for autoclaving
- Can be sanitised by VHP or IPA
- Validated for sterility with an Sterility Assurance Level (SAL) of 10⁻⁶
Suitable for ISO Class 4 and EU GMP Grade A cleanrooms.
Certifications: EN 388:2016 (4101X), EN ISO 374-1 Type A (AJKNOT), EN ISO 374-5 VIRUS, EN 421; Cat. III
Food contact approved.
Tested against ASTM D6978-05 for handling chemo drugs.
Food contact approved.
Tested against ASTM D6978-05 for handling chemo drugs.
Packaging: Triple-bagged: One piece per sealed inner PE bag; one inner bag per sealed second inner PE bag; one second inner bag per sealed outer PE bag; 20 outer bags per lined inner white Correx polyethylene box (20 pieces).
Specifications
- Catalog No:
- 112-6386
- 112-6387
- 112-6388
- 112-6389
- Model:
- GGL
- GGL
- GGL
- GGL
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- 10/ISO 4; EU GMP (A)
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Finish:
- Smooth
- Smooth
- Smooth
- Smooth
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,30 mm / 0,50 mm
- 0,30 mm / 0,50 mm
- 0,30 mm / 0,50 mm
- 0,30 mm / 0,50 mm
- Finger thickness:
- 0,60 mm
- 0,60 mm
- 0,60 mm
- 0,60 mm
- Palm thickness:
- 0,50 mm
- 0,50 mm
- 0,50 mm
- 0,50 mm
- EN norm:
- EN 388:2016 (4101X), EN ISO 374-1 Type A (AJKNOT), EN ISO 374-5 VIRUS, EN 421
- EN 388:2016 (4101X), EN ISO 374-1 Type A (AJKNOT), EN ISO 374-5 VIRUS, EN 421
- EN 388:2016 (4101X), EN ISO 374-1 Type A (AJKNOT), EN ISO 374-5 VIRUS, EN 421
- EN 388:2016 (4101X), EN ISO 374-1 Type A (AJKNOT), EN ISO 374-5 VIRUS, EN 421