Order Entry
Germany
ContactUsLinkComponent
Body shower with eye/face shower modular
Body shower with eye/face shower modular
  BROE17656009
 :  BROEN-LAB
Body shower with eye/face shower modular
  BROE17656009
 :  BROEN-LAB

 

  • Description:
    Body shower with eye shower (free standing), 17 kg
  • Seq:
    01
  • Pk:
    1

 

 

Body shower with eye/face shower and bowl, modular. In brass and SS with chemical resistant BROEN-LAB Polycoat with self-draining shower head.

  • Professional solutions for employee safety
  • Easy to mount
  • Anti-limescale design and material
  • Improved functionality with long lifetime
  • Ideal for pharma industries

With built-in FLOWFIX for regulation of water flow (14 L/min) and stainless steel bowl with integrated outlet for eye wash.

Min. working pressure: 1,5 bar.

 : EN 15154 (Part 1, 2)