Order Entry
Germany
Orders LinkContactUsLinkComponent
Eye shower, wall mounted

Eye shower, wall mounted

Eye shower, wall mounted, 4,5 kg
Catalog # BROE17550009
Supplier:   BROEN-LAB
Eye shower, wall mounted
Catalog # BROE17550009
Supplier:  BROEN-LAB
Eye shower, wall mounted
Eye shower, wall mounted

Eye shower, wall mounted, 4,5 kg

Price
822,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Body and eye shower, wall mounted in brass with chemical resistant BROEN-LAB Polycoat with self-draining shower head.

  • Reliable and efficient showers for eyes and face
  • Professional solutions for employee safety
  • Easy to mount
  • Anti-limescale design and material
  • Improved functionality with long lifetime
  • Strong wall flange with 6 holes for wall mounted models with exposed piping

The water amount is regulated by a built-in FLOWFIX (14 L/min).

Min. working pressure: 1,5 bar.

Certifications: EN 15154-1; EN 15154-2

Specifications
  • Description:
    Eye shower, wall mounted, 4,5 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.