Order Entry
Germany
ContactUsLinkComponent
Avantor® Alltima HP, HPLC Columns, C18-EPS, 5 µm
Avantor® Alltima HP, HPLC Columns, C18-EPS, 5 µm
Catalog # HICH87716
Supplier:  Avantor
   Low Manufacturing Impact
undefined
Avantor® Alltima HP, HPLC Columns, C18-EPS, 5 µm
Catalog # HICH87716
Supplier:  Avantor
   Low Manufacturing Impact

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    190 Å
  • Length:
    250 mm
  • Seq:
    05
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Endcapped:
    Yes
  • USP code:
    L1
  • Surface area:
    200 m²/g
  • Carbon load:
    4%
  • Phase:
    C18-EPS
  • Packing material:
    Silica
  • Pk:
    1

Specifications

About this item

Avantor® Alltima HP columns combine a range of different phase chemistries with high purity silica. Avantor® Alltima HP columns contain the highest carbon load for superior retention and loadability.

  • High purity silica
  • Excellent column stability
  • Low to no detectable column bleed
  • Multiple selectivity options

These columns have greater retention and enhanced peak symmetry for polar compounds for reversed-phase applications where C18 is too retentive.

These product family combines the selectivity and performance needed to overcome the most challenging separation needs. The low column bleed makes these columns ideal for microbore applications.