Ceaprene stopper
Catalog # GREI330070_605
Supplier: Greiner Bio-One
Specifications
- Ø bottom:36 mm
- Ø top:36 mm
- Type:Ceaprene
- Colour:White
- Height:82 mm
- Pk:605
Specifications
About this item
This ceaprene stopper is made of water-repellent material.
- Gas-permeable
- Non-sterile
Used for closure of Drosophila containers.