Metal dispenser for bottles, EUROMAT 1000
Catalog # FAWE13690-001
Supplier: FAWECO HAUTSCHUTZ
Specifications
- Capacity:1000 ml
- Description:Dispenser EuroMAT for 1 L hard bottles
- W×D×H:94×94×290 (without lever) mm
- Pk:1
Specifications
About this item
This metal dispenser is suitable for all flowable products without rubbing bodies in one liter hard bottles from PGP.
- Aluminum housing, mat silver anodised with stainless steel pump
- Output quantity adjustable
- Optional with closure plate
Delivery: Includes mounting material.
Packaging: The EUROMAT 1000 dispenser is delivered individually packed in a box.
Caution: When using narrow mouth bottles, remove cover and spring.