HPTLC plates, nano silica gel 60, special layer for PAH analysis, Nano-SIL PAH
Catalog # 552-0234
Supplier: MACHEREY-NAGEL
Specifications
- Coating material:Impregnated silica gel
- Layer thickness:200 µm
- Plate size:100×200 mm
- Pore size:60 Å
- Description:Nano-SIL PAH
- Fluorescent indicator:No
- Binder:Polymer
- Pk:50
Specifications
About this item
Glass plates with a special special HPTLC silica layer for PAH analysis.
- Nano silica gel (particle size 2 to 10 μm)
- Caffeine impregantion
- Recommended for PAH analysis
Recommended application: determination of the six PAHs according to German drinking water specifications (TVO) in accordance with German standard DIN 38407 part 7.
Base material: Nano silica 60, specific surface (BET) ~500 m²/g, specific pore volume 0,75 ml/g, particle size 2 to 10 μm
Impregnation: Caffeine