Order Entry
Germany
ContactUsLinkComponent
Vacuum ovens, VO series
Vacuum ovens, VO series
Supplier:  MEMMERT
Certificates
undefined
Vacuum ovens, VO series
Supplier:  MEMMERT

Specifications

  • Catalog No:
  • 466-0543
  • 466-0531
  • 466-0522
  • Model:
  • VO101
  • VO49
  • VO29
  • Temperature variation (spatial):
  • <±2 °C @ 160 °C *
  • <±2 °C @ 160 °C *
  • <±2 °C @ 160 °C *
  • Temperature fluctuation (time):
  • ≤±0,3 °C
  • ≤±0,3 °C
  • ≤±0,3 °C
  • Temperature range:
  • Ambient +5…200 °C
  • Ambient +5…200 °C
  • Ambient +5…200 °C
  • Capacity:
  • 101 L
  • 49 L
  • 29 L
  • Ext. W×D×H:
  • 710×550×767 mm
  • 550×480×687 mm
  • 550×400×607 mm
  • Int. W×D×H:
  • 545×400×465 mm
  • 385×330×385 mm
  • 385×250×305 mm
  • Max. load per shelf:
  • 20 kg
  • 20 kg
  • 20 kg
  • Power consumption:
  • 1220 W
  • 1020 W
  • 420 W
  • Shelves supplied (max.):
  • 0 (1)
  • 0 (2)
  • 0 (2)
  • Weight:
  • 110 kg
  • 83 kg
  • 55 kg

Specifications

Related Information

Thermoshelves

Product Information