Order Entry
Germany
ContactUsLinkComponent
Vacuum concentrator, RVC 2-25 CDplus
Vacuum concentrator, RVC 2-25 CDplus
Catalog # CHRS101225-1
Supplier:  CHRIST MARTIN
Vacuum concentrator, RVC 2-25 CDplus
Catalog # CHRS101225-1
Supplier:  CHRIST MARTIN

Specifications

  • Max. capacity:
    0,2 - 100 ml (max. 108 eppendorf caps)
  • Max. speed:
    1550 min⁻¹
  • Temperature:
    30...80 °C
  • Description:
    Rotational vacuum concentrator, RVC 2-25 CDplus, 230 V, 50/60 Hz
  • Seq:
    02
  • Model:
    RVC 2-25 CDplus
  • Max. vacuum:
    <0,1 mbar
  • Sound level:
    44 dB(A)
  • Weight:
    24 kg
  • W×D×H:
    315×460×255 mm
  • Pk:
    1

Specifications

About this item

This midi concentrator is a general-purpose bench device for routine concentration tasks. Compact and efficient, it fits on every laboratory bench despite its high capacity. This device is suitable for gentle handling of DNA/RNA, proteins and other liquid samples.

  • Intuitive operation and easy installation
  • Automatic aeration valve
  • Variable-speed magnetic drive, automatic venting and internal control of vacuum application and release
  • Individually configurable with vacuum pump and cold trap
  • A wide variety of rotors are available for this concentrator
  • Vacuum measurement and control

The composite stainless steel/glass lid with view window is made from corrosion resistant materials. Glass cover features high resistance to organic solvents, such as TFA and DMSO. Suitable for various capacities, such as 108×1,5/2,2 ml, 6×100 ml or microtiter plates.

The glass cover features high resistance to organic solvents, such as TFA and DMSO.

Ordering information: Vacuum pump, cold trap and rotors are available separately.