Order Entry
Germany
ContactUsLinkComponent
Low-profile leak diverters for pipes, PIG®
Low-profile leak diverters for pipes, PIG®
Catalog # NEWPTLS190
Supplier:  NEW PIG
Low-profile leak diverters for pipes, PIG®
Catalog # NEWPTLS190
Supplier:  NEW PIG

Specifications

  • Description:
    PIG® low-profile pipe leak diverter, yellow, 0,5 kg
  • Pk:
    1
  • Ø×L:
    292×229 mm

Specifications

About this item

Low-profile design is great for capturing leaks where full-size designs could not be used.

  • Low-profile design and compact size let target a specific leak in tight spaces
  • Non-permeable material is vinyl-coated for strength and durability
  • Resists punctures and mildew for long life
  • UV resistant up to 12 months for long-term outdoor use without degradation
  • Easy to hang from an overhead pipe

Built-in grommets and rubber straps, a standard 3/4" hose connection to safely channel liquid to floor drain or collection container (hose sold separately). Flow rate of 12,6 litres per minute when used with a 1/2" ID hose and also used with pipes and roofs.

Delivery: Includes 1×leak diverter and 1×3/4" drain fitting and 6×grommets.