Cloth tape, Tesa®
Catalog # KROS13493
Supplier: KROSCHKE
Specifications
- Width:50,0 mm
- Description:Cloth tape
- Pk:1
Specifications
About this item
Plastic-coated, strongly adhesive premium fabric tape, universally applicable.
- Very easy to tear by hand
- Writable
- Resistant to aging, abrasion
- Water- and weatherproof
- Temperature resistant: 30 minutes at 130 °C
The tape should only be applied at normal room temperature.