VWR® Cleanroom Gloves, Nitrile, Sterile, ISO 5, 400 mm
Supplier: VWR Collection
Certificates
About this item
These soft nitrile gloves are manufactured from carboxylated acrylonitrile butadiene that provides reliable, durable and comfortable hand protection during demanding cleanroom applications.
- Elbow length protection
- Ambidextrous, micro textured fingers and palm, beaded cuff
- Without natural rubber latex
- Static-disspative
- Single-use only
Recommended for ISO Class 5 (FED-STD-209E Class 100) or higher cleanrooms.
Certifications: EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016; AQL 1,5
Packaging: Gloves are packed 1 pair/pack, 10 packs/intermediate bag, 5 intermediate bags/master bag, 4 master bags/case, for a total of 200 pairs.
Specifications
- Catalog No:
- 112-5127
- 112-5125
- 112-5126
- 112-5129
- 112-5130
- 112-5128
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,08 - 0,12 mm
- 0,08 - 0,12 mm
- 0,08 - 0,12 mm
- 0,08 - 0,12 mm
- 0,08 - 0,12 mm
- 0,08 - 0,12 mm
- Finger thickness:
- 0,12 - 0,18 mm
- 0,12 - 0,18 mm
- 0,12 - 0,18 mm
- 0,12 - 0,18 mm
- 0,12 - 0,18 mm
- 0,12 - 0,18 mm
- Palm thickness:
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- Tensile strength:
- >18 MPa
- >18 MPa
- >18 MPa
- >18 MPa
- >18 MPa
- >18 MPa
- Ultimate elongation:
- 500%
- 500%
- 500%
- 500%
- 500%
- 500%
- EN norm:
- EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016
- EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016
- EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016
- EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016
- EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016
- EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016