VWR® Cleanroom Gloves, Soft Nitrile, Non Sterile, ISO 4
VWR® cleanroom soft, nitrile gloves are manufactured from carboxylated acrylonitrile butadiene that provides reliable, durable and comfortable hand protection during demanding cleanroom applications.
- Ambidextrous, textured finger and beaded cuff
- Not made from natural rubber latex
- Static-dissipative
- Single-use only
- New and unique formulation to prevent or minimise Type IV allergies, or dermatitis potential, caused by the use of sulphur and most accelerators in conventional formulations
- High elongation, and softer feel for extra comfort during donning, to minimise finger fatigue when in use
Recommended for ISO Class 4 (FED-STD-209E Class 10) or higher cleanrooms.
: EN ISO 374-5:2016; EN ISO 374-1:2016; ASTM D412; ASTM D257, ESD S11.11; FTMS 101C-4046; IEST-RP-CC005.4; Cat. III; AQL 1,5
: 100 gloves per double bag, 10 bags per case. Gloves are double-bagged in sealed polyethylene cleanroom bags. Each carton is double-walled. IPA resistant ink is used on bags and carton labels.
- Catalog No:
- 112-5150
- 112-5148
- 112-5147
- 112-5149
- 112-5146
- 112-5145
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,08 - 0,12 mm
- 0,08 - 0,12 mm
- 0,08 - 0,12 mm
- 0,08 - 0,12 mm
- 0,08 - 0,12 mm
- 0,08 - 0,12 mm
- Finger thickness:
- 0,12 - 0,18 mm
- 0,12 - 0,18 mm
- 0,12 - 0,18 mm
- 0,12 - 0,18 mm
- 0,12 - 0,18 mm
- 0,12 - 0,18 mm
- Palm thickness:
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- Tensile strength:
- >18 MPa
- >18 MPa
- >18 MPa
- >18 MPa
- >18 MPa
- >18 MPa
- Ultimate elongation:
- >550%
- >550%
- >550%
- >550%
- >550%
- >550%
- EN norm:
- EN ISO 374-5:2016, EN ISO 374-1:2016
- EN ISO 374-5:2016, EN ISO 374-1:2016
- EN ISO 374-5:2016, EN ISO 374-1:2016
- EN ISO 374-5:2016, EN ISO 374-1:2016
- EN ISO 374-5:2016, EN ISO 374-1:2016
- EN ISO 374-5:2016, EN ISO 374-1:2016