Order Entry
Germany
ContactUsLinkComponent
Hydrometer for isopropyl alcohol, Durac™, SP Bel-Art
Hydrometer for isopropyl alcohol, Durac™, SP Bel-Art
Catalog # BELAB618094100
undefined
Hydrometer for isopropyl alcohol, Durac™, SP Bel-Art
Catalog # BELAB618094100

Specifications

  • Description:
    Hydrometer for isopropyl
  • Length:
    285 mm
  • Pk:
    10
  • Range:
    50 – 100%

Specifications

About this item

This hydrometer is designed for the percent by volume of isopropyl alcohol.

  • Individually serialised
  • Lead-free metal ballast and glass
  • Temperature of standardisation −20 °C
Certifications: NIST.
Delivery: Supplied with a multi-language statement of accuracy.
Caution: Should be stored in a clean, dry, safe place, and not subjected to extreme temperatures.