Order Entry
Germany
ContactUsLinkComponent
Bottles, narrow neck
Bottles, narrow neck
Catalog # RIXI1-0101-0125-32
Supplier:  RIXIUS
undefined
Bottles, narrow neck
Catalog # RIXI1-0101-0125-32
Supplier:  RIXIUS

Specifications

  • Ext.Ø:
    48 mm
  • Thread:
    GL 32
  • Capacity:
    125 ml
  • Colour:
    Amber
  • Height:
    132 mm
  • Pk:
    35

Specifications

About this item

Essence bottle made of amber glass.

  • Good chemical and physical properties
  • Stable, non-slip
  • For applications that do not involve high thermal stresses
  • Round shape with 258 thread and disc muzzle

Amber coloured to protect light-sensitive materials.