Order Entry
Germany
ContactUsLinkComponent
Ammonium dihydrogen phosphate 99+% for analysis
Ammonium dihydrogen phosphate 99+% for analysis
Certificates
undefined
Ammonium dihydrogen phosphate 99+% for analysis
Certificates

Specification Test Results

  • Appearance:
    White Crystalline solid
  • pH:
    4 to 4.5 (5 % at 20°C)
  • Titration with NaOH:
    ≥99.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Nitrate (NO3):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Arsenic (As):
    ≤0.5 ppm
  • Iron (Fe):
    ≤10 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information