Order Entry
Germany
ContactUsLinkComponent
Tetrabutylammonium iodide 98%
Irritant
Tetrabutylammonium iodide 98%
Certificates
undefined
Irritant
Tetrabutylammonium iodide 98%
Certificates

Specification Test Results

  • Appearance:
    White to cream Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    141 to 150 °C
  • Titration Argentometric:
    ≥97.5 %
  • Loss on drying:
    ≤1 %
  • Residue after ignition:
    ≤1 %

Specification Test Results

Related Information