Order Entry
Germany
ContactUsLinkComponent
 
Potassium sulphate, anhydrous 99+%, granular for analysis
 
undefined
Potassium sulphate, anhydrous 99+%, granular for analysis

 

  • Appearance:
    White Granular powder
  • pH:
    5.5 to 8.5 (5 % at 25°C)
  • Titration after Ion exchange:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Calcium (Ca):
    ≤200 ppm
  • Iron (Fe):
    ≤5 ppm
  • Sodium (Na):
    ≤200 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Nitrogen compounds (as N):
    ≤5 ppm

 

 

Frequently Bought Together