Order Entry
Germany
ContactUsLinkComponent
Potassium disulphite 97%, extra pure
Potassium disulphite 97%, extra pure
Certificates
undefined
Potassium disulphite 97%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White to light yellow Crystalline powder
  • Titration Iodimetric:
    ≥96.0 %
  • Arsenic (As):
    ≤1 ppm
  • Iron (Fe):
    ≤5 ppm
  • Selenium (Se):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information