Order Entry
Germany
ContactUsLinkComponent
 
 
 
1,3-Dimethylbarbituric acid ≥99.0% (by titrimetric analysis), Sigma-Aldrich®
 :  Merck
 
 
 
1,3-Dimethylbarbituric acid ≥99.0% (by titrimetric analysis), Sigma-Aldrich®
 :  Merck
 

 

  • Appearance (Colour) :
    White to Faint Yellow
  • Appearance (Form) :
    Powder or Crystal or Chunk(s)
  • Solubility (Colour) :
    Colorless to Faint Yellow
  • Solubility (Turbidity 0,5 gin 10 ml H20 hot)) :
    Clear
  • Infrared spectrum :
    Conforms to Structure
  • Purity (HPLC):
    ≥99.0 %
  • Purity (Titration by NAOH) :
    99.0 - 101.0 %
  • Residue on Ignition:
    ≤0.10%
  • Initial Melting Point:
    ≥121 °C
  • Final Melting Point:
    ≤123 °C