Order Entry
Germany
ContactUsLinkComponent
Biphenyl (PCB No. 0) for synthesis, Sigma-Aldrich®
Irritant
Environment
Biphenyl (PCB No. 0) for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Irritant
Environment
Biphenyl (PCB No. 0) for synthesis, Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Solubility:
    (20°C) inSoluble
  • Melting Point:
    68 - 70 °C
  • Molar Mass:
    600 kg/m3
  • Bulk Density:
    600 kg/m3
  • Boiling Point:
    255 °C (1013 hPa)
  • Vapor Pressure:
    0.07 hPa (20 °C)
  • Flash Point:
    113 °C
  • Explosion Limit:
    0.7 - 3.4 %(V)
  • Ignition Point:
    570°C
  • Hill Formula:
    C12H10
  • Chemical Formula:
    C6H5C6H5

Specification Test Results

Related Information

Certificates
Search by Lot Number