Order Entry
Germany
ContactUsLinkComponent
Handheld thermo-hygrometer, HygroPalm HP32
Handheld thermo-hygrometer, HygroPalm HP32
  620-2687
undefined
Handheld thermo-hygrometer, HygroPalm HP32
  620-2687

 

  • Communication interface:
    Micro USB
  • Memory:
    8×8000 data points
  • Temperature range:
    ‒10…60 °C
  • Description:
    Handheld device for temperature and humidity measurement, HygroPalm HP32, meter only
  • Model:
    HygroPalm HP32
  • Temperature accuracy:
    Depends on the probe
  • Humidity range:
    0…100 %
  • Batteries:
    Lithium Polymer, 3,7 V, 1000 mAh (integrated)
    48 h – logging every 30 s, screen off
    10 h – screen always on
  • Probe:
    All HC2A and HC2 probes
  • Weight:
    185 g
  • W×D×H:
    63×30×160 mm
  • Housing material:
    ABS, TPR
  • Pk:
    1

 

 

The HygroPalm HP32 is a versatile, handheld instrument that is compatible with all HC2A and HC2 rotronic probes, and capable of performing spot measurements and logging of relative humidity, temperature and psychrometric parameters.
Applications: Field inspection and spot checks in HVAC, building management systems, agriculture and food industry as well as the pharmaceutical industry.

  • Relative humidity, temperature and psychrometric calculations
  • Graphical display for graphs and up to 4 values
  • Freely settable visual and audible alarms on every value
  • 64,000 data points memory for time programmable interval logging
  • Long lasting battery (up to 48 h when logging every 30 s)
  • Calculation method: WMO Standard

Psychrometric calculations:
Dew point/frost point (Dp/Fp)
Wet bulb temperature (Tw)
Enthalpy (H)
Vapour concentration (Dv)
Specific humidity (Q)
Mixing ratio by weight (R)
Vapour pressure (E)
Saturation vapour pressure (Ew)
Saturation vapour density (SVD)

Compatible with all HC2 and HC2A probes and HW5 software.

 : HW5 software is no longer available. Please download the latest software HYGROSOFT, which can be used without a key.
 : The HygroPalm HP32 is delivered with soft case and micro-USB cable (computer connection and battery charging). The probe is not included.