Order Entry
Germany
ContactUsLinkComponent
2-Phenylethanol 99%
2-Phenylethanol 99%
Certificates
undefined
2-Phenylethanol 99%
Certificates

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5300 to 1.5350 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Specific gravity:
    (25/25°C) 1.016 to 1.021
  • UV:
    at 220 nm A: ≤0.04
  • Titration after Ion exchange:
    ≥99.0 % (on dry substance)
  • Membrane filtration test:
    (on 0.2 M soln.) Passes test
  • Suitability:
    (HPLC gradient) Passes test

Specification Test Results

Related Information

Certificates
Search by Lot Number