Order Entry
Germany
ContactUsLinkComponent
 
2-Phenyl-2-propanol 99%
 
undefined
2-Phenyl-2-propanol 99%

 

  • Appearance:
    Clear colorless to white to yellow Liquid or solid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5190 to 1.5220 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • UV:
    at 400 nm A: ≤0.01
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity/alkalinity:
    ≤0.0005 meq/g