Order Entry
Germany
Orders LinkContactUsLinkComponent
Qualitative filter papers

Qualitative filter papers

Supplier:   Advantech
Qualitative filter papers
Supplier:  Advantech
Certificates

2 Options Available Below

Product Details & Documents

These qualitative filter papers are made of 100% alpha cotton cellulose and are used for precipitate removal.

  • Thermostable up to 120 °C
  • Stable from pH 0 to 12

Grade No.1: Retains large crystalline particles and gelatinous precipitates. Fast flow rate, smooth surface, normal hardness.
Grade No.2: Retains medium crystalline particles. Fast flow rate, smooth surface, normal hardness.

Grade No.231: Retains crystalline particles. Moderate flow rate, smooth surface, normal hardness.
Grade No.232: Retains medium to medium-fine particles. Slow flow rate, smooth surface, normal hardness.

Grade No.131: High retention efficiencey for fine particles, like barium sulfate. Slow flow rate, smooth surface, normal hardness.

Grade No.235: Highest retention efficiency, retaining very fine particles. Very slow flow rate, smooth surface, normal hardness.

Grade No.101: Seed germination, retains large particles.

Specifications for Product Family

Specifications

  • Catalog No:
  • ADVTN029.0CM
  • ADVTN02600MM
  • Weight:
  • 125 g/m²
  • 125 g/m²
  • Thickness:
  • 260 µm
  • 260 µm
  • Particle retention:
  • 5 µm
  • 5 µm
  • Ash content:
  • 0,1%
  • 0,1%

Specifications

Product Family Options

Product Information

  • Grade
    Size
    Availability
    Price
  • 2
    90 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - 10,70 €
    10,70 €
    1 * 100 ST
       10,70 €

    Specifications:
    More
    Specifications
    Cat. No.
    ADVTN029.0CM
    Weight
    125 g/m²
    Thickness
    260 µm
    Particle retention
    5 µm
    Ash content
    0,1%
  • 2
    600 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - 432,00 €
    432,00 €
    1 * 100 ST
       432,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    ADVTN02600MM
    Weight
    125 g/m²
    Thickness
    260 µm
    Particle retention
    5 µm
    Ash content
    0,1%
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.