Order Entry
Germany
ContactUsLinkComponent
 
DBE dibasic ester, colourless liquid, Sigma-Aldrich®
 :  Merck
 
DBE dibasic ester, colourless liquid, Sigma-Aldrich®
 :  Merck

 

  • Infrared Spectrum:
    Conforms to Structure
  • Water Content:
    ≤0.5%
  • Methanol Content:
    ≤0.5%
  • Acid Value (mg KOH/g):
    ≤0.1
  • Dimethyl Succinate:
    19.0 - 30.0%
  • Dimethyl Glutarate:
    50.0 - 75.0%
  • Dimethyl Adipate:
    10.0 - 25.0%
  • Total Diesters:
    ≥99.9%

 

Frequently Bought Together