Order Entry
Germany
ContactUsLinkComponent
 
 
 
2-Bromobenzoyl chloride 98%
 
undefined
 
 
2-Bromobenzoyl chloride 98%

 

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5947 to 1.5967 (20°C, 589 nm)
  • Titration RCOCl:
    ≥97.5 %
  • UV:
    at 420 nm A: ≤0.03
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.005 %

 

 

Frequently Bought Together