Order Entry
Germany
ContactUsLinkComponent
Prohibition signs, access roads and entrances
Prohibition signs, access roads and entrances
Catalog # 116-1160
Supplier:  KROSCHKE
Prohibition signs, access roads and entrances
Catalog # 116-1160
Supplier:  KROSCHKE

Specifications

  • Description:
    Prohibition signs, entrance, "Unbefugten ist der Zutritt strengstens verboten"
  • Dimensions:
    300×200 mm
  • Material:
    Plastic
  • Pk:
    1

Specifications

About this item

These prohibition signs are made of plastic.

  • Temperature resistant from –20 to 70 °C
  • Resistant to moisture, fire and weak acids

Ideal for indoor and outdoor use.