Order Entry
Germany
ContactUsLinkComponent
Chemistry vacuum pumps and systems MD 1C
Chemistry vacuum pumps and systems MD 1C
Supplier:  VACUUBRAND
Certificates
undefined
Chemistry vacuum pumps and systems MD 1C
Supplier:  VACUUBRAND

Specifications

  • Catalog No:
  • 181-1147
  • 181-1598
  • Model:
  • MD 1C with EU-plug
  • MD 1C + AK + EK, with EU-plug
  • Vacuum pump:
  • MD 1C
  • No. of stages:
  • 3
  • 3
  • Flow rate:
  • 22/25 l/min
  • 22/25 l/min
  • Vacuum:
  • -
  • Final pressure (abs.):
  • 2 mbar
  • 2 mbar
  • Final pressure with gas ballast:
  • 4 mbar
  • 4 mbar
  • Protection class:
  • IP 42
  • IP 42
  • Connection on pressure side (EX):
  • Hose nozzle DN 8 mm
  • Hose nozzle DN 8 - 10 mm
  • Connection on suction side (IN):
  • Hose nozzle DN 8 - 10 mm
  • Hose nozzle DN 8 - 10 mm
  • Connection for cooling water:
  • 2 × hose nozzle DN 6 - 8 mm
  • ATEX approval:
  • II 3/- G IIC T3 X internal atm. only (only 230V)
  • II 3G IIC T3 X internal atm. only
  • Motor output:
  • 0,08 kW
  • W×D×H:
  • 316×143×175 mm
  • 316×239×405 mm
  • Weight:
  • 6,9 kg
  • 10,2 kg
  • Final vacuum (abs.):
  • 1,5 mbar

Specifications

Related Information