Digital thermo-hygrometer with external sensor
Catalog # DOST5020-5013
Supplier: TFA DOSTMANN
Specifications
- Range:+10…30 °C; 10 - 99 % RH
- Resolution:0,1 °C
- Weight:141 g
- W×D×H:102×21×110 mm
- Accuracy:±3,5 (0…40); 1,0 °C; ±5,0 % RH
- Pk:1
Specifications
About this item
These instruments are made with MAX-MIN function and external temperature/humidity sensor (1,5 m cable length).
- Very fast humidity sensor
- C/F switchable
Used for table or wallmounting. With the alarm function (acoustic and optic alarm), it is the ideal solution for laboratories, production plants, greenhouses.