Boot covers, PP/CPE
Blue/white, 450 mm, 360 mm
Catalog # HOIT114325
Supplier: HUBEI ORIENT INTL TRADING
Jump to:
Product Details & Documents
These disposable boot covers are made from PP/CPE and feature a non slip PVC sole.
Suitable for use in hospitals, food processing, manufacturing, hygienic applications, etc.
Weight: 80 g/m²
Specifications
- Colour:Blue/white
- Height:450 mm
- Length:360 mm
- Cat. No.:HOIT114325
- Garment application:Laboratory|Food



