Order Entry
Germany
ContactUsLinkComponent
EDTA (ethylenediamine tetraacetic acid) 99.5% ACS
EDTA (ethylenediamine tetraacetic acid) 99.5% ACS
Certificates
undefined
EDTA (ethylenediamine tetraacetic acid) 99.5% ACS

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Complexometric:
    99.4 to 100.6 %
  • Residue after ignition:
    ≤0.2 %
  • Calcium (Ca):
    ≤10 ppm
  • Iron (Fe):
    ≤50 ppm
  • Magnesium (Mg):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Nitrilotriacetic acid:
    ≤0.1 % ((HOCOCH4)3N)
  • Insoluble matter:
    ≤0.005 % (in dilute NH4OH)

Specification Test Results

Related Information