Order Entry
Germany
ContactUsLinkComponent
Dimethyl carbonate 99%
Dimethyl carbonate 99%
Certificates
undefined
Dimethyl carbonate 99%

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3672 to 1.3692 (20°C, 589 nm)
  • Water:
    ≤0.1 % (K.F.)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤30 APHA
  • Acidity (HCl):
    ≤0.1 %
  • Methanol:
    ≤0.2 % (GC)
  • Iron (Fe):
    ≤0.2 ppm
  • Heavy metals (as Pb):
    ≤0.5 ppm
  • Titrable base:
    ≤0.0004 meq/g
  • KMnO4-reducing substance:
    Passes test
  • K2Cr2O7-reducing substance:
    Passes test

Specification Test Results

Related Information