Order Entry
Germany
ContactUsLinkComponent
N,N-Dimethylformamide 99.5% for analysis
Irritant
Health
Flammable
N,N-Dimethylformamide 99.5% for analysis
Certificates
undefined
Irritant
Health
Flammable
N,N-Dimethylformamide 99.5% for analysis

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 %
  • GC:
    ≥99.5 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤20 ppm
  • Acidity/alkalinity:
    ≤0.0005 meq/g
  • Calcium (Ca):
    ≤1 ppm
  • Copper (Cu):
    ≤0.5 ppm
  • Iron (Fe):
    ≤1 ppm
  • Lead (Pb):
    ≤0.5 ppm
  • Magnesium (Mg):
    ≤0.5 ppm
  • Potassium (K):
    ≤0.5 ppm
  • Sodium (Na):
    ≤2 ppm
  • Zinc (Zn):
    ≤0.5 ppm
  • Total phosphorus (P):
    ≤0.5 ppm
  • Total silicon (Si):
    ≤0.05 ppm
  • Total sulfur (S):
    ≤1 ppm

Specification Test Results

Related Information