Order Entry
Germany
ContactUsLinkComponent
Potassium sorbate 99%
Potassium sorbate 99%
Certificates
undefined
Potassium sorbate 99%
Certificates

Specification Test Results

  • Appearance:
    White to cream Powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤1 % (105°C, 3 h)
  • Acidity/alkalinity:
    passes test
  • Titration with HClO4:
    98.5 to 101.5 %
  • Arsenic (As):
    ≤3 ppm
  • Lead (Pb):
    ≤2 ppm
  • Mercury (Hg):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information