Order Entry
Germany
ContactUsLinkComponent
 
 
 
(S)-(-)-2-Chloropropionic acid 98%
 
undefined
 
 
(S)-(-)-2-Chloropropionic acid 98%

 

  • Appearance:
    Clear light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4340 to 1.4360 (20°C, 589 nm)
  • GC:
    ≥97.5 %
  • Specific optical rotation:
    -14° to -15° (25°C, 589 nm) (neat)
  • Titration with NaOH:
    ≥97.5 %