Order Entry
Germany
ContactUsLinkComponent
Nickel sulphate heptahydrate DIN 50970 for analysis, for nickel plating
Nickel sulphate heptahydrate DIN 50970 for analysis, for nickel plating
Certificates
undefined
Nickel sulphate heptahydrate DIN 50970 for analysis, for nickel plating
Certificates

Specification Test Results

  • Appearance:
    Green to dark green Powder or crystals or needles
  • Titration Complexometric:
    20 to 21 % (Ni)
  • Arsenic (As):
    ≤10 ppm
  • Cadmium (Cd):
    ≤10 ppm
  • Cobalt (Co):
    ≤5000 ppm
  • Copper (Cu):
    ≤20 ppm
  • Iron (Fe):
    ≤20 ppm
  • Lead (Pb):
    ≤10 ppm
  • Zinc (Zn):
    ≤30 ppm
  • Insoluble matter:
    ≤0.01 % (in 0.1 N H2SO4)

Specification Test Results

Related Information