Order Entry
Germany
ContactUsLinkComponent
 
Zinc sulphate heptahydrate 99.5% for analysis
 
undefined
Zinc sulphate heptahydrate 99.5% for analysis
 

 

  • Appearance:
    White Crystalline powder or crystals and/or chunks
  • Titration Complexometric:
    ≥99.4 %
  • pH:
    4.4 to 6.0 (5 % at 25°C)
  • Chloride (Cl):
    ≤5 ppm
  • Arsenic (As):
    ≤1 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤10 ppm
  • Manganese (Mn):
    ≤3 ppm
  • Potassium (K):
    ≤10 ppm
  • Sodium (Na):
    ≤10 ppm
  • Nitrogen compounds (as N):
    ≤0.002 %