Order Entry
Germany
ContactUsLinkComponent
 
 
 
 
Cadmium(II) sulphate 8/3-hydrate, crystals ACS
 
undefined
 
 
 
Cadmium(II) sulphate 8/3-hydrate, crystals ACS

 

  • Appearance:
    White Crystals
  • Titration Complexometric:
    98.0 to 102.0 %
  • Chloride (Cl):
    ≤0.001 %
  • Nitrate and Nitrite (as NO3):
    ≤0.003 %
  • Calcium (Ca):
    ≤0.005 %
  • Copper (Cu):
    ≤0.002 %
  • Iron (Fe):
    ≤0.001 %
  • Lead (Pb):
    ≤0.003 %
  • Potassium (K):
    ≤0.01 %
  • Sodium (Na):
    ≤0.02 %
  • Zinc (Zn):
    ≤0.05 %
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together