Order Entry
Germany
ContactUsLinkComponent
 
 
Magnesium bromide hexahydrate 99+% for analysis
 
undefined
 
Magnesium bromide hexahydrate 99+% for analysis

 

  • Appearance:
    White Crystalline powder
  • Titration Complexometric:
    ≥99.0 %
  • pH:
    6 to 8 (5 % at 20°C)
  • Chloride (Cl):
    ≤500 ppm
  • Sulfate (SO4):
    ≤200 ppm
  • Cadmium (Cd):
    ≤50 ppm
  • Copper (Cu):
    ≤50 ppm
  • Iron (Fe):
    ≤50 ppm
  • Lead (Pb):
    ≤50 ppm
  • Zinc (Zn):
    ≤50 ppm