Order Entry
Germany
ContactUsLinkComponent
 
Zinc acetate dihydrate 98+% ACS
 
undefined
Zinc acetate dihydrate 98+% ACS
 

 

  • Appearance:
    White Crystals
  • Titration Complexometric:
    98.0 to 101.0 %
  • pH:
    6.0 to 7.0 (5 % at 25°C)
  • Chloride (Cl):
    ≤5 ppm
  • Sulfate (SO4):
    ≤0.005 %
  • Antimony (Sb):
    ≤2 ppm
  • Calcium (Ca):
    ≤0.005 %
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤0.002 %
  • Magnesium (Mg):
    ≤0.005 %
  • Potassium (K):
    ≤0.01 %
  • Sodium (Na):
    ≤0.05 %
  • Insoluble matter:
    ≤0.005 %