Order Entry
Germany
ContactUsLinkComponent
Sodium acetate trihydrate 99.5% for analysis
Sodium acetate trihydrate 99.5% for analysis
Certificates
undefined
Sodium acetate trihydrate 99.5% for analysis

Specification Test Results

  • Appearance:
    White Crystals
  • Infrared spectrum:
    Conforms
  • pH:
    7.5 to 9.0 (5 % at 20°C)
  • Titration with HClO4:
    ≥99.4 %
  • Chloride (Cl):
    ≤10 ppm
  • Phosphate (PO4):
    ≤5 ppm
  • Sulfate (SO4):
    ≤20 ppm
  • Aluminium (Al):
    ≤5 ppm
  • Calcium (Ca):
    ≤20 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤20 ppm
  • Potassium (K):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 % (in water)
  • KMnO4-reducing substance:
    ≤0.005 % (as HCOOH)

Specification Test Results

Related Information