Order Entry
Germany
ContactUsLinkComponent
Guanidinium thiocyanate 99% for biochemistry
Irritant
Corrosive
Guanidinium thiocyanate 99% for biochemistry
Certificates
undefined
Irritant
Corrosive
Guanidinium thiocyanate 99% for biochemistry

Specification Test Results

  • Appearance:
    Colorless to white Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    118 to 122 °C
  • Titration Argentometric:
    ≥98.5 %
  • Sulfated ash:
    ≤0.05 %
  • Solubility:
    (3 M in water) Clear colorless
  • UV:
    at 280 nm A: ≤0.4
  • Sulfate (SO4):
    ≤50 ppm
  • Iron (Fe):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information