Order Entry
Germany
ContactUsLinkComponent
1,4-Dioxane 99.5% stabilised for analysis
1,4-Dioxane 99.5% stabilised for analysis
Certificates
undefined
1,4-Dioxane 99.5% stabilised for analysis

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 %
  • GC:
    ≥99.4 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    5 to 30 ppm BHT
  • Cadmium (Cd):
    ≤0.1 ppm
  • Chromium (Cr):
    ≤0.1 ppm
  • Copper (Cu):
    ≤0.1 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Free acid (CH3COOH):
    ≤0.001 %
  • Peroxides:
    ≤0.005 % (as H2O2)

Specification Test Results

Related Information