Order Entry
Germany
ContactUsLinkComponent
 
 
 
(±)-1-Methoxy-2-propanol 98.5%, extra pure
 
undefined
 
 
(±)-1-Methoxy-2-propanol 98.5%, extra pure

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4020 to 1.4040 (20°C, 589 nm)
  • Water:
    ≤0.1 %
  • GC:
    ≥98.0 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.01 %
  • Acidity (CH3COOH):
    ≤0.01 %

 

 

Frequently Bought Together