Order Entry
Germany
ContactUsLinkComponent
Streptomycin sulphate, ≥650 u/mg, white, powder
Streptomycin sulphate, ≥650 u/mg, white, powder
Supplier:  MP Biomedicals
Certificates
Streptomycin sulphate, ≥650 u/mg, white, powder
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Activity:
    766 IU/mg (Dry basis)
  • FTIR:
    Conforms to Standard
  • Loss on Drying:
    4.33%
  • Solubility (4% aq soln):
    Clear, Colorless Solution
  • pH:
    5.8
  • Streptomycin B:
    <3.0%
  • Sulfated Ash:
    0.3%
  • Sulfate:
    19.4%
  • Colorimetric Test:
    98.2%
  • Bacterial Endotoxins:
    <0.25 IU/mg
  • Abnormal Toxicity:
    1mg/0.5ml
  • Sterility:
    Passes
  • Sodium Metabisulfate:
    0.012%

Specification Test Results