Order Entry
Germany
ContactUsLinkComponent
 
D-(+)-Glucose, anhydrous ACS
 
undefined
D-(+)-Glucose, anhydrous ACS

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.2 % (105°C, 6 h)
  • Residue after ignition:
    ≤0.02 %
  • Specific optical rotation:
    +52.5° to +53.0° (25°C, 589 nm) (c=10, H2O, NH4OH)
  • Chloride (Cl):
    ≤100 ppm
  • SO4 and SO3 (as SO4):
    ≤0.005 %
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Titrable acid:
    ≤0.002 meq/g
  • Insoluble matter:
    ≤0.005 %
  • Starch:
    Passes test