Order Entry
Germany
ContactUsLinkComponent
Molecular sieve 3A (0.3 nm, 3 Å) ≥99.5%, rods 1/16 in., Fluka™
Molecular sieve 3A (0.3 nm, 3 Å) ≥99.5%, rods 1/16 in., Fluka™
Certificates
Molecular sieve 3A (0.3 nm, 3 Å) ≥99.5%, rods 1/16 in., Fluka™
Certificates

Specification Test Results

  • Size:
    1/16 in.
  • Granulation:
    complying
  • Pore Size (Ång Ström):
    3
  • Loss on ignition (900°C):
    Max. 3 %

Specification Test Results

Related Information

Frequently Bought Together