Order Entry
Germany
ContactUsLinkComponent
 
Molecular sieve 3A (0.3 nm, 3 Å), beads, Ø ~2 mm UOP Type 3A, Fluka™
 
Molecular sieve 3A (0.3 nm, 3 Å), beads, Ø ~2 mm UOP Type 3A, Fluka™

 

  • Form:
    beads
  • Grain size 1.5-2.5 mm:
    Min. 95 %
  • Loss on ignition (900°C):
    Max. 1.5 %
  • Water adsorption capacity:
    Min. 15 %
  • calcium (Ca):
    Max. 10 ppm
  • cadmium (Cd):
    Max. 5 ppm
  • cobalt (Co):
    Max. 10 ppm
  • copper (Cu):
    Max. 5 ppm
  • iron (Fe):
    Max. 5 ppm
  • potassium (K):
    Max. 10 ppm
  • sodium (Na):
    Max. 10 ppm
  • nickel (Ni):
    Max. 5 ppm
  • lead (Pb):
    Max. 5 ppm
  • zinc (Zn):
    Max. 10 ppm

 

 

Frequently Bought Together