Blood collection tubes with NH trace elements sodium heparin, VACUETTE®
Catalog # GREI456080_1200
Supplier: Greiner Bio-One
Specifications
- Ø:13 mm
- Volume:6 ml
- Description:Blood Collection tube, Vacuette®
- Length:100 mm
- Material:PET
- Cap colour:Royal blue
- Pk:1.200
- Additive:NH trace elements Sodium heparin
Specifications
About this item
Tubes are designed to test trace elements such as aluminium, lead, cadmium, chrome, iron, fluoride, cobalt, copper, lithium, manganese, molybdenum, mercury, selenium, or thallium etc.
- Sterile
These tubes are supplied with premium safety twist cap with black ring at the cap.